Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 5 in L, Steel, Grade 5, Zinc Plated, 50 PK
- Mfr # U08320.025.0500
- Zoro # G2005477
product price:Â
$
35.69
/pk 50, $0.71/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08320.025.0500
- Zoro #
- G2005477
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5 in
- Neck Height
- 9/64 in
- Head Height
- 9/64 in
- Square Width
- 0.245 in to 0.260 in
- Head Dia.
- 0.563 in to 0.594 in
- Square Height
- 0.125 in to 0.156 in
- Drill Size
- 1/4 in
- Maximum Head Diameter
- 19/32 in
- Screw Size
- 1/4 in
- Minimum Neck Height
- 1/8 in
- Minimum Neck Width
- 1/4 in
- Minimum Head Diameter
- 9/16 in
- Maximum Neck Height
- 5/32 in
- Neck Width
- 1/4 in
- Minimum Head Height
- 1/8 in
- Head Width
- 37/64 in
- Maximum Head Height
- 9/64 in
- Maximum Neck Width
- 17/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 120,000 psi, Package Quantity 50