Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated
Mfr # 150006
Zoro # G706882884
product price:Â $13.35
/eaKey Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
USS Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150006
Zoro #
G706882884
UPC #
8236069730
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
USS Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.