Shop HILLMAN

Fasteners 122392 Medium Wall Biter Picture Hanger - White; 4 Pack

  • Mfr # 713935

  • Zoro # G303908482


product price:  $35.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
713935
Zoro #
G303908482
UPC #
747925481285
Country of Origin
Canada

Description

Features
  • Size - Medium.
  • Color - White.
  • Wall Biter Picture Hanger.
  • Holds 45 lbs.
  • 4 Pack.
  • Dimension - 4.75 x 1.94 x 0.75 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.