Shop HILLMAN

Fasteners 123175 330 ft. 12.5; Galvanized Smooth Wire

  • Mfr # 150821

  • Zoro # G004087363


product price:  $76.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150821
Zoro #
G004087363
UPC #
-
Country of Origin
United States

Description

Features
  • Galvanized Smooth Wire.
  • Size - 330 ft.
  • 12.5 Gauge
  • Dimension - 11.4 x 11.4 x 2.8 in.
  • Item Weight - 10.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.