Shop HILLMAN

Common Nail, 1-1/2 in L, 16D, Steel, Galvanized Finish, 19 ga, 6 PK

  • Mfr # 122559

  • Zoro # G506722076


product price:  $17.55
/pk 6, $2.93/ea

Key Features

Length
1-1/2 in
Penny Size
16D
Material
Steel
Finish
Galvanized
Gauge
19 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122559
Zoro #
G506722076
UPC #
37504565834
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2 in
Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
19 ga
Approx. Pkg. Qty.
6
Head Type
Flat

Description

Nail Wire Brt 1-1/2 X 16, 6PK, 6PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.