This item is Discontinued.

Hillman 1/4"-20 x 1-1/4" x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel 100398

1/4"-20 x 1-1/4" x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel (Discontinued)

  • Mfr # 100398
  • Zoro # G106871327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100398
Zoro #
G106871327
UPC #
8236062885
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20 x 1-1/4"
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Tip Style
Blunt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.