Fasteners 195811 4.5 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws - Pack of 50

  • Mfr # 195811

  • Zoro # G604089170


product price:  $77.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195811
Zoro #
G604089170
UPC #
8236676273
Country of Origin
Taiwan, Province of China

Description

Features
  • Ideal for the connection of lightweight steel framing
  • Used for the assembly of steel roof trusses
  • Type 17 star coarse/serrated 1000 hr salt spray
  • Pack of 50
Specifications
  • Color: Black
  • Size: 4.5 x 0.25 in.
  • Country of Origin: Taiwan
  • Weight: 18.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.