Shop HILLMAN

Fasteners 196496 16 Gauge x 1.25 in. Brad Straight Smooth Glue Electro Galvanized Nails; 1000 Count

  • Mfr # 196496

  • Zoro # G603911687


product price:  $29.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
196496
Zoro #
G603911687
UPC #
8236488166
Country of Origin
Taiwan, Province of China

Details

Item
Collated Brad Nail

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Fits most 16 gauge straight finish nailers
  • Used for finish and trim work
  • 1000 count
Specifications
  • Size: 16 gauge x 1.25 in.
  • Country of Origin: Taiwan
  • Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.