Shop HILLMAN
See all product information
Create Account
Fasteners 210560 1 gal Lavatory Cleaner
- Mfr # 210560
- Zoro # G204146488
product price:Â
$
37.35
/ea
Key Features
Color
Lavender
Ready to Use/Concentrated
Concentrated
Series
No Series
Application
Deodorizer, Disinfectant, Sanitizer
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210560
- Zoro #
- G204146488
- UPC #
- 732109917957
- Country of Origin
- United States
- Color
- Lavender
- Item
- Bathroom Cleaner
- Ready to Use/Concentrated
- Concentrated
- Series
- No Series
- Application
- Deodorizer, Disinfectant, Sanitizer
- Cleaner Form
- Liquid
- Fragrance
- Lavender
- Surfaces for Use On
- Hard Nonporous Surfaces, Showers
Description
Odoban, Gallon, Lavender Scent Cleaner/Disinfectant, Cleans, Disinfects, Sanitizes & Deodorizes All Pre-Cleaned Hard, Nonporous Household Surfaces, Eliminates Unpleasant Odors On Washable Surfaces Such As Upholstery, Carpets, Bedding, Showers, Walls & Floors While Leaving A Fresh Scent, Industrial Liquid Odor Eliminator Leaves No Residue, Controls The Growth Of Mold & Mildew, Fabric & Laundry Refresher, Kills 99.9% Of Germs Such As Streptococcus Pyogenes Strep, Escherichia Cli 0157H7 E, Coli Pathogenic Strain, Listeria Monocytogenes, Staphylococcus Aureus Staph, & Klebsiella Pneumoniae On Hard, Non-Porous, Non-Food Contact Surfaces In 60 Seconds, Concentrate Makes Up To 32 Gallons.
Specifications- Weight: 9 lbs