Shop HILLMAN
Create Account
Fasteners 230049 15 lbs Satin Nickel Oval Hook; Small
- Mfr # 230049
- Zoro # G603908786
product price:Â
$
52.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 230049
- Zoro #
- G603908786
- UPC #
- 38902103987
- Country of Origin
- China
Description
Features
- Ideal for hanging hats, jackets, bags and more in seconds
- Available in two different sizes: 15 lb and 25 lb
- Installs into drywall in seconds without the need for tools
- Decorative satin nickel finish matches a wide array of home decor
- Available in serval finishes, weight ratings, and hook shapes
- Simply place, push, and hang
- Capacity: 15 lbs
- Size: Small
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.