Zoro Homepage

Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, #12

  • Mfr # 461502

  • Zoro # G606679300


product price: $50.09
/ea

Key Features

Length
1-1/2 in
Size
4D
Material
Steel
Finish
Electro Galvanized
Gauge
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461502
Zoro #
G606679300
UPC #
38902062604
Country of Origin
China

Dimensions

Length
1-1/2 in
Size
4D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Gauge
#12
Approx. Pkg. Qty.
1
Head Type
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.