Shop HILLMAN

Common Nail, 1 in L, 2D, Stainless Steel, 17 ga

  • Mfr # 122532

  • Zoro # G208284186


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Length
1 in
Penny Size
2D
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122532
Zoro #
G208284186
UPC #
38902548542
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Penny Size
2D

Details

Item
Common Nail
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
Approx. Pkg. Qty.
1

Description

2 OZ, 1 x 17 Gauge Stainless Steel Nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.