
Pneumatic Nail, Steel, Copper Finish, 16 ga, 6 PK
Mfr # 122540
Zoro # G807066992
product price:Â $14.49
/pk 6, $2.42/eaKey Features
Overall Length
3/4 in
Gauge
16 ga
Finish
Copper
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122540
Zoro #
G807066992
UPC #
37504565346
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/4 in
Details
Item
Pneumatic Nail
Gauge
16 ga
Finish
Copper
Material
Steel
Collation Configuration
Strip
Description
5/8"16Ga Linoleum Nail, 6PK, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.