Shop HILLMAN
See all product information
Create Account
Common Nail, 3/4 in L, 1D, Steel, Bright Finish, 18 ga, 6 PK
Mfr # 122548
Zoro # G806722059
product price:Â
$
16.35
/pk 6, $2.73/ea
Key Features
Length
3/4 in
Penny Size
1D
Material
Steel
Finish
Bright
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122548
- Zoro #
- G806722059
- UPC #
- 37504565674
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3/4 in
- Penny Size
- 1D
Details
- Item
- Common Nail
- Material
- Steel
- Finish
- Bright
- Gauge
- 18 ga
- Approx. Pkg. Qty.
- 6
- Head Type
- Flat
Description
Nail Wire Bright 3/4 X 17, 6PK, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.