Shop ZORO SELECT
See all product information
Create Account
Box Nail, 8d, PK725
- Mfr # 5AY96
- Zoro # G2021506
product price:Â
$
6.59
/pk
Key Features
Material
Steel
Finish
Galvanized
Size
8d
Gauge
11 1/2 ga
Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5AY96
- Zoro #
- G2021506
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 8d
- Length
- 2 1/2 in
- Dia.
- 0.113 in
- Head Dia.
- 19/64 in
- Head Diameter
- 19/64 in
Details
- Material
- Steel
- Finish
- Galvanized
- Gauge
- 11 1/2 ga
- Application
- Exterior Framing
- Item
- Box Nail
- Shank Type
- Smooth
- Approx. Pkg. Qty.
- 725
- Package Weight
- 5 lb
- Head Type
- Flat
- Shell Material
- Steel
Description
Box Nail, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 19/64 in, Application Exterior Framing, Package Quantity 725
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.