Fasteners 461296 0.75 in. Electro Galvanized Poultry Staple
- Mfr # 195802
- Zoro # G804087372
product price:Â
$
25.95
/ea
Key Features
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195802
- Zoro #
- G804087372
- UPC #
- -
- Country of Origin
- China
- Finish
- Galvanized
Description
Features
- Size - 0.75 in.
- Electro Galvanized Poultry Staple.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.