Shop HILLMAN

Fasteners 461415 2.38 in 8D Vinyl Coated Sinker Nail - 5 lbs.

  • Mfr # 195596

  • Zoro # G203911407


product price:  $75.05
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195596
Zoro #
G203911407
UPC #
-
Country of Origin
China

Description

Features
  • 2.38 in 8d sinker nail
  • Material - Steel
  • Vinyl coated
  • Great for use in construction, carpentry and framing
  • Capacity - 5 lbs.
  • Dimension - 5.5 x 4.2 x 4.5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.