Shop HILLMAN

Fasteners 461521 6 oz. 1.62 in. Dark Oak Panel Nail

  • Mfr # 745924

  • Zoro # G203727343


product price:  $59.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
745924
Zoro #
G203727343
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 1.62 in. Dark oak panel nail
  • Great for use in construction, carpentry and framing
  • Color - Dark oak
  • Capacity - 6 oz.
  • Dimension - 1.43 x 2.68 x 4.87 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.