Shop HILLMAN
See all product information
Create Account
Fasteners 47703 10 x 2 in. Head Ceramic Coated Self-Piercing Sheeter Screws With Neoprene Washers
- Mfr # 196693
- Zoro # G704012146
product price:Â
$
55.39
/ea
Key Features
Hex Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 196693
- Zoro #
- G704012146
- UPC #
- 747925481797
- Country of Origin
- China
Details
- System of Measurement
- Inch
- Drive
- Hex
- Item
- Sheet Metal Screw
Description
Features
- Size - 10 x 2 in.
- Gray Hex Washer.
- Head Ceramic Coated Self-Piercing Sheeter Screws With Neoprene Washers.
- Dimension - 2.4 x 3.6 x 4.3 in.
- Item Weight - 1 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.