Shop HILLMAN
See all product information
Create Account
Fasteners 48604 4 x 10 in. Star Deck Screw
- Mfr # 196229
- Zoro # G703900314
product price:Â
$
39.59
/ea
Key Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196229
- Zoro #
- G703900314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Item
- Self-Drilling Screw
Description
Features
- 2000 Hour Star Deck Screws.
- Sharp Point.
- Serrated Threads For Reduced Drive Tongue.
- 6 Point Star Drive System Eliminates Cam Out.
- 4 Sharp Countersinking Blades.
- Coarse Thread For Optimal Holding Power.
- Knurled Section Prevents Splitting.
- Size - 4 x 10.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.