This item is Discontinued.

Hillman Roofing Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 11 ga 461624

Roofing Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 11 ga (Discontinued)

  • Mfr # 461624
  • Zoro # G706679309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461624
Zoro #
G706679309
UPC #
8236487633
Country of Origin
China

Dimensions

Length
1-1/2 in
Size
4D

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Head Type
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.