
Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga (Discontinued)
- Mfr # 461628
- Zoro # G706679323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
461628
Zoro #
G706679323
UPC #
8236487725
Country of Origin
China
Dimensions
Length
2-1/2 in
Size
8D
Details
Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
50 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.