This item is Discontinued.

Hillman Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish 461575

Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish (Discontinued)

  • Mfr # 461575
  • Zoro # G606712694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461575
Zoro #
G606712694
UPC #
8236486216
Country of Origin
Thailand

Dimensions

Length
3-1/2 in
Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.