
Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized
Mfr # 810512
Zoro # G108239521
product price:Â $25.39
/eaKey Features
Thread Size
1/2"-13
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
810512
Zoro #
G108239521
UPC #
8236347272
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Description
50 Pack, 1213, Hot Dip Galvanized, Tapered Oversize, Coarse Thread, Hex Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.