Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated
Mfr # 371930
Zoro # G206889987
product price:Â $60.39
/eaKey Features
Material
Steel
Finish
Zinc Plated
Thread Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
371930
Zoro #
G206889987
UPC #
8236680409
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Thread Size
3/8"
Details
Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.