
Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (Discontinued)
- Mfr # 461452
- Zoro # G806679261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461452
Zoro #
G806679261
UPC #
38902055743
Country of Origin
China
Dimensions
Length
1-3/4 in
Size
5D
Details
Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
10 ga
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.