This item is Discontinued.

Hillman Roofing Nail, 2 in L, 6D, Steel, Galvanized Finish, 10 ga 461615

Roofing Nail, 2 in L, 6D, Steel, Galvanized Finish, 10 ga (Discontinued)

  • Mfr # 461615
  • Zoro # G206679342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461615
Zoro #
G206679342
UPC #
8236487541
Country of Origin
China

Dimensions

Length
2 in
Size
6D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Gauge
10 ga
Approx. Pkg. Qty.
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.