This item is Discontinued.

Hillman Roofing Nail, 3 in L, 10D, Steel, Bright Finish, 8 ga 461397

Roofing Nail, 3 in L, 10D, Steel, Bright Finish, 8 ga (Discontinued)

  • Mfr # 461397
  • Zoro # G507065943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461397
Zoro #
G507065943
UPC #
38902056726
Country of Origin
Thailand

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Bright
Package Weight
5 lb
Gauge
8 ga
Approx. Pkg. Qty.
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.