Zoro Homepage

Common Nail, 3-1/4 in L, 12D, Steel, Hot Dipped Galvanized Finish

  • Mfr # 461286

  • Zoro # G306712710


product price: $28.95
/ea

Key Features

Length
3-1/4 in
Penny Size
12D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461286
Zoro #
G306712710
UPC #
38902056450
Country of Origin
China

Dimensions

Length
3-1/4 in
Penny Size
12D

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.