Shop HILLMAN
See all product information
Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga
Mfr # 461339
Zoro # G007013987
product price:Â $31.29
/eaKey Features
Length
4-1/2 in
Penny Size
30D
Material
Steel
Package Weight
5 lb
Gauge
7 ga
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
461339
Zoro #
G007013987
UPC #
38902055453
Country of Origin
China
Dimensions
Length
4-1/2 in
Penny Size
30D
Details
Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
7 ga
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.