Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga
Mfr # 461338
Zoro # G407013990
product price:Â $28.89
/eaKey Features
Length
4 in
Penny Size
20D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
461338
Zoro #
G407013990
UPC #
38902057235
Country of Origin
China
Dimensions
Length
4 in
Penny Size
20D
Details
Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
7 ga
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.