Shop SENCO
See all product information
Create Account
1-1/2 in. L X 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk
- Mfr # DA17EPBN
- Zoro # G206436877
product price:
$
40.09
/ea
Key Features
Gauge
15 ga
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA17EPBN
- Zoro #
- G206436877
- UPC #
- 741474200762
- Country of Origin
- China
- Gauge
- 15 ga
- Finish
- Bright
Dimensions
- Length
- 1-1/2"
Description
The Senco 1.5 in. bright 15 gauge angled finish nail has set the standard for finish carpenters with their outstanding quality and holding power. They are manufactured to Senco's strict specifications thus eliminating or reducing down time due to jamming and other tool malfunctions. Use stainless steel when maximum corrosion resistance is required.
- • High quality Senco finish nail
- • Easy to use
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.