Zoro Homepage
This item is Discontinued.
Hillman Common Nail, 2 in L, 6D, Steel, Galvanized Finish 461280

Common Nail, 2 in L, 6D, Steel, Galvanized Finish (Discontinued)

  • Mfr # 461280
  • Zoro # G106712699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461280
Zoro #
G106712699
UPC #
38902056023
Country of Origin
China

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.