Shop HILLMAN

Common Nail, 1 in L, 2D, White Finish

  • Mfr # 461527

  • Zoro # G908111539


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Length
1 in
Penny Size
2D
Finish
White
Package Weight
6 oz
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461527
Zoro #
G908111539
UPC #
38902070302
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Penny Size
2D

Details

Item
Common Nail
Finish
White
Package Weight
6 oz
Approx. Pkg. Qty.
1
Head Type
Panel

Description

6 OZ, 1, White, Panel Nails, PVC Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.