Common Nail, 1-1/4 in L, 15D, Stainless Steel, Stainless Steel Finish
Mfr # 461820
Zoro # G906720252
product price:Â $16.49
/eaKey Features
Length
1-1/4 in
Penny Size
15D
Material
Stainless Steel
Finish
Stainless Steel
Package Weight
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
461820
Zoro #
G906720252
UPC #
8236677034
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-1/4 in
Penny Size
15D
Details
Item
Common Nail
Material
Stainless Steel
Finish
Stainless Steel
Package Weight
6 oz
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.