Common Nail, 7/8 in L, Steel, Bright Finish, 18 ga, 6 PK

  • Mfr # 122550

  • Zoro # G306722061


product price:  $16.35
/pk 6, $2.73/ea

Key Features

Length
7/8 in
Material
Steel
Finish
Bright
Gauge
18 ga
Approx. Pkg. Qty.
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122550
Zoro #
G306722061
UPC #
37504565698
Country of Origin
Taiwan, Province of China

Dimensions

Length
7/8 in

Details

Item
Common Nail
Material
Steel
Finish
Bright
Gauge
18 ga
Approx. Pkg. Qty.
6
Head Type
Flat

Description

Nail Wire Brt 17 X 7/8, 6PK, 6PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.