Shop HILLMAN
See all product information
Create Account
Fasteners 90245 10-24 x 1.25 in. Zinc Plated Slotted Round Head Machine Screw; 100 Pack
- Mfr # 158741
- Zoro # G803719960
product price:Â
$
36.39
/ea
Key Features
Round Head
Slotted Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 158741
- Zoro #
- G803719960
- UPC #
- -
- Country of Origin
- China
- Head Type
- Round
- Drive
- Slotted
- Item
- Machine Screw
Description
Features
- Zinc plated slotted machine screw.
- 100 pack
- Fasten with a screwdriver to reduce the risk of over-tightening to protect the screw and fastened material
- If nuts are needed, use with nuts of the same finish and threading for proper fit
- Size - 10-24 x 1.25 in.
- Head style - Round head
- Dimension - 3.1 x 3 x 2 in.
- Item weight - 1.02 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.