This item is Discontinued.

Hillman Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive 48448

Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (Discontinued)

  • Mfr # 48448
  • Zoro # G906724342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48448
Zoro #
G906724342
UPC #
38902063977
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Brown
Item
Deck Screw
System of Measurement
Inch
Thread Type
Pro-Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.