This item is Discontinued.

Hillman Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, #12 461444

Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, #12 (Discontinued)

  • Mfr # 461444
  • Zoro # G706679354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461444
Zoro #
G706679354
UPC #
38902056832
Country of Origin
China

Dimensions

Length
1-3/4 in
Size
5D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
#12
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.