This item is Discontinued.

Hillman Roofing Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 10 ga 461621

Roofing Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 10 ga (Discontinued)

  • Mfr # 461621
  • Zoro # G806679285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461621
Zoro #
G806679285
UPC #
8236487602
Country of Origin
China

Dimensions

Length
2 in
Size
6D

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Gauge
10 ga
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.