
Roofing Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11 ga (Discontinued)
- Mfr # 461609
- Zoro # G406679258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461609
Zoro #
G406679258
UPC #
8236487480
Country of Origin
China
Dimensions
Length
2-1/2 in
Size
8D
Details
Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.