This item is Discontinued.

Hillman Common Nail, 1-1/2 in L, 4D, Stainless Steel, Stainless Steel Finish 461351

Common Nail, 1-1/2 in L, 4D, Stainless Steel, Stainless Steel Finish (Discontinued)

  • Mfr # 461351
  • Zoro # G806708541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461351
Zoro #
G806708541
UPC #
38902057242
Country of Origin
Thailand

Dimensions

Length
1-1/2 in
Penny Size
4D

Details

Item
Common Nail
Material
Stainless Steel
Finish
Stainless Steel
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.