Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive
Mfr # 70334
Zoro # G706870973
product price:Â $24.19
/eaKey Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70334
Zoro #
G706870973
UPC #
8236054965
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Item
Sheet Metal Screw
Interior/Exterior
Interior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.