
For Rent, Plastic, 10 in x 14 in
Mfr # 842577
Zoro # G709206946
product price: $2.59
/pk 6, $0.43/eaSold in multiples of 6 for $15.54
Key Features
Legend
For Rent
Sign Material
Plastic
Thickness
0.02 in
Legend Style
For Rent
Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842577
Zoro #
G709206946
UPC #
45899001066
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.02 in
Details
Item
Sign
Legend
For Rent
Sign Material
Plastic
Legend Style
For Rent
Legend Color
White
Sign Background Color
Blue
Printed Language
English
Description
Grab attention with this for rent sign blue and white (10 x 14 in.) to ensure visibility and success while advertising your rental. Made of sturdy, weather-resistant material, it can be used both indoors and outdoors. This sign is sure to help interested renters make their choice.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.