Zoro Homepage

For Rent, Plastic, 10 in x 14 in

  • Mfr # 843470

  • Zoro # G309206971


product price: $2.59
/pk 6, $0.43/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
For Rent
Sign Material
Plastic
Height
10 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843470
Zoro #
G309206971
UPC #
45899402603
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign
Legend
For Rent
Sign Material
Plastic
Sign Background Color
White

Description

Grab attention with this For Rent Sign Die Cut (10" x 14") to ensure visibility and success while advertising your rental. Made of sturdy, weather-resistant material, it can be used both indoors and outdoors. This sign is sure to help interested renters make their choice.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.