Zoro Homepage

For Rent, Plastic, 15 in x 19 in

  • Mfr # 840026

  • Zoro # G809206969


product price: $3.89
/pk 6, $0.65/ea
Sold in multiples of 6 for $23.34

Key Features

Legend
For Rent
Sign Material
Plastic
Printed Language
English
Legend Style
For Rent
Sign Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840026
Zoro #
G809206969
UPC #
45899391143
Country of Origin
United States

Dimensions

Height
15 in
Width
19 in

Details

Item
Sign
Legend
For Rent
Sign Material
Plastic
Printed Language
English
Legend Style
For Rent
Sign Background Color
Black
Legend Color
Red

Description

This extra large plastic For Rent Sign from Hillman is printed in red and black on a fluorescent white background for excellent visibility. Has large open area for writing in extra information.


  • • Durable and weather-resistant apartment for rent sign
  • • Customizable space
  • • Made of heavy gauge plastic
  • • Contrasting colors attract attention

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.