Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Rent, Plastic, 6 in x 24 in

  • Mfr # 843316

  • Zoro # G809206952


product price: $6.95
/pk 6, $1.16/ea
Sold in multiples of 6 for $41.70

Key Features

Legend
For Rent
Sign Material
Plastic
Height
6 in
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843316
Zoro #
G809206952
UPC #
45899401064
Country of Origin
United States

Dimensions

Height
6 in
Width
24 in

Details

Item
Sign
Legend
For Rent
Sign Material
Plastic
Sign Background Color
Yellow

Description

Grab attention with this for rent sign with frame (6 x 24 in.) to ensure visibility and success while advertising your rental. Made of sturdy, weather-resistant material, it can be used both indoors and outdoors. This sign is sure to help interested renters make their choice.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.