
For Sale By Owner, Aluminum, 10 in x 14 in
Mfr # 840133
Zoro # G909207187
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90
Key Features
Legend
For Sale By Owner
Sign Material
Aluminum
Sign Background Color
Black
Legend Style
For Sale
Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840133
Zoro #
G909207187
UPC #
045899382219
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Sign
Legend
For Sale By Owner
Sign Material
Aluminum
Sign Background Color
Black
Legend Style
For Sale
Legend Color
Red
Printed Language
English
Description
Grab attention with this eye-catching for sale by owner sign to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read. This sign is sure to help interested buyers make their choice.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.