Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Sale By Owner, Plastic, 0.04 in x 24 in

  • Mfr # 842218

  • Zoro # G609206947


product price: $15.79
/pk 6, $2.63/ea
Sold in multiples of 6 for $94.74

Key Features

Legend
For Sale By Owner
Sign Material
Plastic
Length
18 in
Sign Background Color
Red
Legend Style
For Sale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842218
Zoro #
G609206947
UPC #
45899393628
Country of Origin
United States

Dimensions

Height
0.04 in
Length
18 in
Width
24 in

Details

Item
Sign
Legend
For Sale By Owner
Sign Material
Plastic
Sign Background Color
Red
Legend Style
For Sale
Legend Color
White
Printed Language
English

Description

Ensure that your policies are respected with this Adhesive No Soliciting Sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.