Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Sale, Plastic, 0.25 in x 12.13 in

  • Mfr # 839932

  • Zoro # G409206956


product price: $1.89
/pk 6, $0.32/ea
Sold in multiples of 6 for $11.34

Key Features

Legend
For Sale
Sign Material
Plastic
Height
0.25 in
Length
8 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839932
Zoro #
G409206956
UPC #
45899360989
Country of Origin
United States

Dimensions

Height
0.25 in
Length
8 in
Width
12.13 in

Details

Item
Sign
Legend
For Sale
Sign Material
Plastic
Printed Language
English
Legend Style
For Sale
Legend Color
Red
Sign Background Color
Black

Description

Grab attention with Hillman automobile for sale sign (8 x 12 in.) to ensure visibility and success while advertising your rental. Made of sturdy, weather-resistant material, it can be used both indoors and outdoors. These signs are sure to help interested renters make their choice.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.